Zoro Homepage

6 1/4 in Needle Nose Plier, Side Cutter Cushion Grip Handle

  • Mfr # 25 08 160 SBA

  • Zoro # G7450895


product price: $38.19
/ea

Key Features

Overall Length
6 1/4 in
Material
Tool Steel
Handle Type
Cushion Grip
Features
Half-Round Jaws, Pointed
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 08 160 SBA
Zoro #
G7450895
UPC #
843221018665
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Width
3/8 in
Jaw Length
2 in
Tip Width
3/32 in
Maximum Wire Cutting Diameter
0.109375 in

Details

Item
Needle Nose Plier
Material
Tool Steel
Handle Type
Cushion Grip
Features
Half-Round Jaws, Pointed
Number of Pieces
1
Joint Type
Solid
Plier Product Group
Pliers
Side Cutter
Yes
Plier Item
Needle Nose Pliers
Handle Color
Multicolored
Tether Capable
Tether Capable
Wire Stripper
Yes
Nonsparking
No
Insulated
Yes
Insulated / Uninsulated
Insulated
Voltage Rating
1,000 V
Gripping Surface
Serrated
Jaw Bend
0 Degrees
Standards
DIN EC 60900, IEC 60900
ESD Safe
No
Spring Return
No
Wire Crimper
No
Max. Jaw Opening
1 3/16 in
Cutting Capacity/Material
7/64 in Medium Hard Wire, 1/16 in Hard Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
ESD-Safe
No
Includes Wire Stripper
Yes
Plier Type
Needle Nose Pliers
Plier Material
Steel
Jaw Texture
Serrated
Cutting Capacities
1/16 in (Hard Wire), 7/64 in (Medium-Hard Wire)
Includes Wire Cutter
Yes
Additional Tool Functions
Cutter
Surface Hardness
61 HRC
Handle Style
Cushion Grip
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Precision
No
Grip Style
Standard Cushion
Non-Sparking
No
Steel Type
Vanadium Steel
Weight
0.578 lb
Tether Ready
No
Jaw Opening Type
Manual
Maximum Jaw Opening
1 1/4 in
Application
Cutting, Fine Gripping
Maximum Wire Cutting Gauge
0.0625 in
Nose Shape
Chain
Type
Insulated

Description

Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 2 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Insulated Yes, Non-Sparking No, Precision No, Voltage Rating 1,000 V, Application Cutting, Fine Gripping, Cutting Capacities 1/16 in (Hard Wire), 7/64 in (Medium-Hard Wire), Features Half-Round Jaws, Pointed, For Wire/Cable Type Hard Wire, Medium-Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.