Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Round Nose Plier Plastic Coated Handle

  • Mfr # 22 01 160

  • Zoro # G1151432


product price: $27.85
/ea

Key Features

Overall Length
6 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short Jaws, Smooth Ground, Smooth Tips
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22 01 160
Zoro #
G1151432
UPC #
843221002466
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Jaw Width
3/4 in
Jaw Length
1 1/4 in
Tip Width
3/32 in
Jaw Thickness
3/8 in
Tip Thickness
1/8 in
Maximum Wire Cutting Diameter
0.109375 in

Details

Item
Round Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Forged, Oil-Hardened, Short Jaws, Smooth Ground, Smooth Tips
Number of Pieces
1
Joint Type
Solid
Cutting Capacity/Material
7/64 in Medium Hard Wire, 1/16 in Hard Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
Wire Stripper
No
Max. Jaw Opening
1 3/16 in
Tether Capable
Tether Capable
Nonsparking
No
Voltage Rating
Not Rated
ESD Safe
No
Standards
DIN ISO 5745
Gripping Surface
Smooth
Side Cutter
No
Spring Return
No
Jaw Bend
0 Degrees
Handle Color
Red
Wire Crimper
No
Finish
Black Atramentized
Weight
0.309 lb
Cutting Capacities
1/16 in Hard Wire, 7/64 in Medium Hard Wire
Maximum Jaw Opening
1 1/4 in
Jaw Opening Type
Manual
Jaw Texture
Smooth
ESD-Safe
No
Tether Ready
No
Steel Type
Chrome Vanadium Steel
Application
Bending Wire Loops
Plier Material
Steel
Non-Sparking
No
Grip Material
Plastic
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Includes Wire Cutter
No
Handle Style
Dipped
Includes Wire Stripper
No
Additional Tool Functions
Cutter

Description

Round Nose Plier, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 1 1/4 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Application Bending Wire Loops, Cutting Capacities 1/16 in Hard Wire, 7/64 in Medium Hard Wire, Features Forged, Oil-Hardened, Short Jaws, Smooth Ground, Smooth Tips, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.