Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 1/4 in Wire Stripper 7 AWG

  • Mfr # 11 08 160 SBA

  • Zoro # G7479333


product price: $53.19
/ea
Sold in multiples of 6 for $319.14

Key Features

Capacity
7 AWG
Overall Length
6 1/4 in
Handle Type
Cushion Grip
Insulated
No
Application
Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11 08 160 SBA
Zoro #
G7479333
UPC #
843221018641
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Maximum Wire/Cable Diameter
5 mm
Minimum Wire/Cable Diameter
7 ga

Details

Item
Wire Stripper
Capacity
7 AWG
Handle Type
Cushion Grip
Insulated
No
Application
Stripping
Features
Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut
Functions
Strip/Cut
Standards
DIN EN 60900, IEC 60900
Adjustable
Manual
Tether Capable
Tether Capable
Blade Material
Steel
Type
Electrical Wire Strippers
Handle Style
Standard
For Wire/Cable Type
Stranded Wire
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Standard Cushion
Body Material
Steel
Tether Ready
No
Minimum Stripping Capacity - Solid Wire
8 AWG
Minimum Stripping Capacity - Stranded Wire
8 AWG
Maximum Stripping Capacity - Stranded Wire
8 AWG
For Insulation Material
Plastic, Rubber
Weight
0.578 lb
Stripping Capacity - Solid Wire
8 AWG
Maximum Stripping Capacity - Solid Wire
8 AWG
Stripping Capacity- Stranded Wire
8 AWG
Adjustment Mechanism
Manual
Cutting Capacities
7 AWG

Description

This KNIPEX Wire Stripper is the perfect tool for stripping solid or stranded wire. It allows you to adjust it to the required diameter, and features a cushion grip handle for comfort. The knurled screw and lock nut ensure easy adjustment of the stripper to the required diameter. You can strip/cut 7 AWG wire with this manual wire stripper that has an overall length of 6 1/4 in. With a cushion grip handle, it provides comfortable use over extended periods of time. Its insulation ensures safety while working with electrical wires. The KNIPEX Wire Stripper is ideal for professionals who work with wire on a regular basis.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.