Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-3/4" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip

  • Mfr # 49 21 A21

  • Zoro # G6750992


product price: $32.79
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
6 1/2 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49 21 A21
Zoro #
G6750992
UPC #
843221002978
Country of Origin
Germany

Dimensions

Overall Length
6 1/2 in
Tip Dia.
0.078 in
For Shaft Dia.
3/4 in to 2-3/8 in
For Maximum Shaft Diameter
60 mm
For Minimum Shaft Diameter
19 mm
Tip Diameter
0.071 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Plier Product Group
Pliers
Standards
DIN 5254 B
Tip Type
Fixed
Plier Style
External
Handle Design
Plastic Dipped
Handle Color
Gray
Spring Return
Yes
Item
Retaining Ring Plier
Tip Angle
90 Degrees
Tether Ready
No
Grip Material
Plastic
Handle Style
Plastic Dipped
Series
49
Jaw Opening Type
Spring Return
Replaceable Tips
No
Steel Type
Chrome Vanadium Electrical Steel
For Use With
External Circlips
Weight
169 g
For Ring Type
External
Tip Shape
Round
Plier Type
Retaining Ring Pliers
Plier Material
Steel
Grip Style
Standard Cushion
Non-Sparking
No
ESD-Safe
No
Type
External

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 1/2 in, Tip Diameter 0.071 in, Tip Angle 90 Degrees , For Minimum Shaft Diameter 19 mm, For Maximum Shaft Diameter 60 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.