Zoro Homepage

6 3/8 in Cable Stripper 1 in

  • Mfr # 16 40 150

  • Zoro # G6185322


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Capacity
1 in
Overall Length
6 in
Handle Type
Reinforced Fiberglass
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 40 150
Zoro #
G6185322
UPC #
843221004071
Country of Origin
Italy

Dimensions

Overall Length
6 in
Maximum Wire/Cable Diameter
25 mm
Minimum Wire/Cable Diameter
25 mm

Details

Item
Cable Stripper
Capacity
1 in
Handle Type
Reinforced Fiberglass
Insulated
No
Number of Pieces
1
Application
Dismantling
Features
Cutting Depth can be Adjusted Up to 5.0 mm, Replaceable Blade (Both Sides can be Used)
Material
Body: Plastic, Fiberglass-Reinforced
Functions
Strip Only
Tether Capable
Tether Capable
Adjustable
Manual
Handle Material
Reinforced Fiberglass
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Stranded Wire
Handle Style
Standard
Type
Electrical Cable Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
Manual
Weight
210 g
Cutting Capacities
1 in
Stripping Capacity- Cable
Greater than 25 mm
Grip Style
Standard Cushion
Tether Ready
No
Body Material
Plastic
Grip Material
Plastic

Description

Cable Stripper, Stripping Capacity- Cable Greater than 25 mm, Type Electrical Cable Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 1 in, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Dismantling, Body Material Plastic, Features Cutting Depth can be Adjusted Up to 5.0 mm, Replaceable Blade (Both Sides can be Used), Grip Material Plastic, Grip Style Standard Cushion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.