Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 3/8 in Wire Stripper 7 AWG

  • Mfr # 11 02 160

  • Zoro # G6067266


product price: $38.95
/ea
Sold in multiples of 6 for $233.70

Key Features

Capacity
7 AWG
Overall Length
6 1/4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11 02 160
Zoro #
G6067266
UPC #
843221001506
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Minimum Wire/Cable Diameter
7 ga
Maximum Wire/Cable Diameter
5 mm

Details

Item
Wire Stripper
Capacity
7 AWG
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Wiring
Features
Opening Spring, Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut
Material
Forged steel
Functions
Strip/Cut
Adjustable
Manual
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
For Wire/Cable Type
Stranded Wire
Handle Style
Standard
Type
Electrical Wire Strippers
Blade Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
165 g
Maximum Stripping Capacity - Solid Wire
8 AWG
Body Material
Steel
Cutting Capacities
7 AWG
Stripping Capacity- Stranded Wire
8 AWG
Stripping Capacity - Solid Wire
8 AWG
Minimum Stripping Capacity - Solid Wire
8 AWG
Minimum Stripping Capacity - Stranded Wire
8 AWG
Adjustment Mechanism
Manual
Tether Ready
No
Grip Style
Standard Cushion
Finish
Atramentized (Phosphate Coat)
For Insulation Material
Plastic, Rubber
Maximum Stripping Capacity - Stranded Wire
8 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, Stripping Capacity- Stranded Wire 8 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 7 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Wiring, Blade Material Steel, Body Material Steel, Features Opening Spring, Easy Adjustment to The Required Diameter Of Solid Or Stranded Wire, Knurled Screw and Lock Nut, Finish Atramentized (Phosphate Coat)

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.