Zoro Homepage

6 in Needle Nose Plier, Side Cutter Ergonomic Handle

  • Mfr # 08 22 145 SBA

  • Zoro # G1454411


product price: $41.95
/ea

Key Features

Overall Length
Standard
Material
Tool Steel
Handle Type
Ergonomic
Features
Cutting Edges and High Leverage Joint, Gripping Area Pulling Groove, Oil Hardened, Slim Head Design and Anti Twist Jaws, Special Convex Contour
Jaw Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08 22 145 SBA
Zoro #
G1454411
UPC #
843221021856
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
1 1/2 in
Tip Width
1/8 in
Maximum Wire Cutting Diameter
0.3125 in

Description

If you are looking for a needle nose plier, the KNIPEX 08 22 145 SBA is what you need. It has an overall length of 6 in., and jaw width of 3/4 in. The red pliers have a jaw bend of 0 degrees and 1/8 in. tip width. This tool is made from tool steel, making it durable and reliable. It also features an ergonomic handle with a side cutter to get into tight spaces easily. The KNIPEX 08 22 145 SBA Needle Nose Plier is the perfect choice for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.