Shop KNIPEX

6 Piece Plastic Grip Retaining Ring Plier Set

  • Mfr # 00 20 01 V02
  • Zoro # G0467857

product price: 
$
184.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
(6) Circlip Pliers, Foam Tray
Plier Material
Steel
Features
Closed Pore Foam
Overall Length
5 1/2 in, 6 1/2 in, 7 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 01 V02
Zoro #
G0467857
UPC #
843221018375
Country of Origin
Germany

Dimensions

Overall Length
5 1/2 in, 6 1/2 in, 7 1/4 in
For Maximum Bore Diameter
2 3/8 in
Tip Diameter
0.047 in, 0.078 in
For Minimum Bore Diameter
15/32 in
For Shaft Diameter
3/4 in to 2 23/64 in
For Maximum Ring Width
2 3/8 in
For Maximum Shaft Diameter
2 3/8 in
For Minimum Shaft Diameter
3/4 in
For Bore Diameter
15/32 in to 63/64 in, 25/64 in to 63/64 in, 3/4 in to 2 23/64 in
Wire Rope Length
5 1/2 in, 6 1/2 in, 7 1/4 in
Length
5 1/2 in, 6 1/2 in, 7 1/4 in

Details

Item
Retaining Ring Plier Set
Number of Pieces
6
Includes
(6) Circlip Pliers, Foam Tray
Plier Material
Steel
Features
Closed Pore Foam
Handle Style
Plastic Coated
Material
Chrome Vanadium Steel
Handle Color
Red
Plier Style
Internal/External
Tip Angle
0 Degrees , 90 Degrees
Tip Type
Fixed
Plier Product Group
Plier Sets
Standards
DIN 5254 A, DIN 5254 B, DIN 5256 C, DIN 5256 D
Finish
Atramentized (Phosphate Coat)
Jaw Bend
90 Degrees
Grip Material
Plastic
Number of Pliers
6
Container Type
Foam Tray
Replaceable Tips
No
Plier Types
Retaining Ring Pliers
Non-Sparking
No
Jaw Opening Type
Spring Return
For Ring Type
External, Internal
Steel Type
Chrome Vanadium Steel
Grip Style
Standard Cushion

Description

The KNIPEX 00 20 01 V02 6 Piece Circlip Pliers Set is a perfect set of pliers for working on your bike, boat or other projects. This durable and compact set offers the right tool for the job at hand. It comes with 6 different sizes of circlip pliers to handle various tasks. The tip diameter ranges from 0.038 in to 0.09 in, while the handle color is red. The product group is plier sets and the number of pieces in this set is 6. Each plier item has an internal/external style and fits bore diameters from 15/32 in to 2-23/64 in and shaft diameters from 3/4 in to 2-23/64 in. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the KNIPEX 00 20 01 V02 6 Piece Circlip Pliers Set when working on bikes, boats or other projects that require precision tools like these.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.