Shop KNIPEX
See all product information
Create Account
Comfort Grip Cobra Set 7, 10, & 12, 3 Pc
- Mfr # 9K 00 80 05 US
- Zoro # G508588854
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Plier Material
SET
Handle Style
Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9K 00 80 05 US
- Zoro #
- G508588854
- UPC #
- 843221018450
- Country of Origin
- Germany
- Number of Pieces
- 3
- Plier Material
- SET
- Handle Style
- Grip
Description
Three 3 of the most popular cobra pliers in one set. Includes one of each: 7-1/4 cobra pliers-comfort grip 87 02 18, 10 cobra pliers-comfort grip 87 02 250, 12 cobra pliers-comfort grip 87 02 300.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.