Zoro Homepage

6" Wire Rope Cutter, Center Cut

  • Mfr # 95 61 150 SBA

  • Zoro # G3098426


product price: $44.99
/ea

Key Features

Overall Length
6 in
Cutting Action
Shear
Primary Application
Wire Rope
Features
Handle Design
Plastic Coated Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 61 150 SBA
Zoro #
G3098426
UPC #
843221008857
Country of Origin
Germany

Dimensions

Overall Length
6 in
For Maximum Wire Thickness
1/8 in
For Maximum Diameter Medium Steel
5/32 in

Details

Item
Wire Rope Cutter
Cutting Action
Shear
Primary Application
Wire Rope
Features
Handle Design
Plastic Coated Grip
Cutting Capacity Wire Rope
1/8 in
Handle Material
Plastic
Jaw Material
Steel
Weight
0.5 lb
Insulated
No
Grip Material
Plastic
Handle Color
Red
Cutter Type
One-Handed Cable Cutter
Includes Cushioned Grip
No
Ratcheting Jaw
No
For Wire/Cable Type
Wire Rope
Material Application
Bowden Cables, Soft Wire Rope
Jaw Finish
Black Atramentized

Description

Wire Rope Cutter, Cutter Type One-Handed Cable Cutter, Cutting Action Shear, Features forged, multi stage oil-hardened., Smooth and clean cutting due to special shape of the cutting edges. Sickle shape cutting edges surround the material and prevent the wire rope from fanning out. Minimal hand force required due to very high transmission ratio. With opening spring and locking lever. Induction hardened cutting edges. High-grade special tool steel, For Maximum Diameter Medium Steel 5/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.