Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

680mm Ratchet Cable Cutter Copper Cable: 100mm dia.

  • Mfr # 95 32 100

  • Zoro # G6768167


product price: $1,169.05
/ea
Free Shipping & Returns

Key Features

Overall Length
25 1/2 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Blade Material
High-Grade Tool Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 32 100
Zoro #
G6768167
UPC #
843221015190
Country of Origin
Germany

Dimensions

Overall Length
25 1/2 in
For Maximum Diameter Data Cable
3 15/16 in
For Maximum Wire Thickness
MCM 1900
For Maximum Diameter Aluminum Electric Cable
3 15/16 in
For Maximum Diameter Copper Electrical Cable
3 15/16 in

Details

Item
Ratchet Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Blade Material
High-Grade Tool Steel
Capacity
Copper Cable: 100mm dia.
Includes
Hand Guard
Finish
Burnished
Handle Material
Multi-Component
Application
For Cutting Copper, Aluminum, Communications Cable and Wire
Handle Design
2-Component Comfort Grip
Insulated
No
Handle Color
Blue; Red
Jaw Material
Steel
Includes Cushioned Grip
Yes
Ratcheting Jaw
Yes
Cutter Type
Ratcheting Cable Cutter
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
For Wire/Cable Type
Electrical/Data Cable
Weight
11 lb
Grip Material
Multi-Component

Description

Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness MCM 1900, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 3 15/16 in, For Maximum Diameter Aluminum Electric Cable 3 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.