Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6mm Wire Rope Cutters, Comfort Grip

  • Mfr # 95 62 190 SBA

  • Zoro # G4481928


product price: $71.15
/ea
Sold in multiples of 6 for $426.90

Key Features

Overall Length
11.9
Features
Double function: clean cutting of wire rope and precise crimping. Two crimping dies for end caps on Bowden cable sheaths and ferrules for wire rope. For cutting wire rope up to 13/64". Comfortable work due to slim design and internal opening spring. Bolted joint for precise blade guidance, readjustable. High leverage for reduced effort. Cutting edge hardness (approx. 64 HRC). Chrome vanadium heavy-duty steel; forged, manifold oil-hardened
Handle Type
Multi-component
Cutting Capacity Aluminum
9/32"
Cutting Capacity Wire Rope
13/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 62 190 SBA
Zoro #
G4481928
UPC #
843221010171
Country of Origin
Germany

Dimensions

Overall Length
11.9
Overall Width
4.1
Length
7.5
Width (In.)
2.125
Height (In.)
1
Depth (In.)
1"

Details

Item
Wire Rope Cutters
Features
Double function: clean cutting of wire rope and precise crimping. Two crimping dies for end caps on Bowden cable sheaths and ferrules for wire rope. For cutting wire rope up to 13/64". Comfortable work due to slim design and internal opening spring. Bolted joint for precise blade guidance, readjustable. High leverage for reduced effort. Cutting edge hardness (approx. 64 HRC). Chrome vanadium heavy-duty steel; forged, manifold oil-hardened
Handle Type
Multi-component
Cutting Capacity Aluminum
9/32"
Cutting Capacity Wire Rope
13/64"
Color
Red/Blue
Material
Vanadium Electric Steel
Finish
Burnished
Joint Type
Bolted
Cutting Edge
Shear
Tip Shape
Shear
Max. Jaw Opening
7/8"
Tool Weight
0.76

Description

Wire Rope Cutters,Comfort Grip,6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.