Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in Cable Stripper 1-9/64 in

  • Mfr # 16 30 135 SB

  • Zoro # G4782757


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Capacity
1-9/64 in
Overall Length
5 1/4 in
Handle Type
Shock Resistant Plastic Body
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 30 135 SB
Zoro #
G4782757
UPC #
843221004057
Country of Origin
United Kingdom

Dimensions

Overall Length
5 1/4 in
Minimum Wire/Cable Diameter
6 mm
Maximum Wire/Cable Diameter
29 mm

Details

Item
Cable Stripper
Capacity
1-9/64 in
Handle Type
Shock Resistant Plastic Body
Insulated
No
Number of Pieces
1
Application
Dismantling
Features
Change From Circular to Longitudinal Cutting by Turning the Tool Body, Replaceable Blade, Spiral Cutting for Removing Intermediate Pieces
Material
Housing: Plastic
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Includes
Knurled Nut
Functions
Strip Only
Handle Material
Shock Resistant Plastic
Tether Capable
Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Type
Electrical Cable Strippers
Weight
120 g
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
Manual
Grip Style
Plain
Tether Ready
No
For Insulation Material
PTFE, PVC, Rubber, Silicon
Body Material
Plastic
Grip Material
Plastic
Cutting Capacities
1 9/64 in
Stripping Capacity- Cable
6 to 29 mm

Description

The KNIPEX 16 30 135 SB 7 1/2 in Cable Stripper is the perfect tool for stripping round cables. The simple, manual process makes it a snap to remove the cable insulation without damaging the wire underneath. This cable stripper has a shock resistant plastic body and a handle that is made of plastic coated plastic. Its overall length is 7 1/2 in., with a capacity of 1-9/64 in.. It comes with standard tethering capability and functions as strip only. If you work with cables, this KNIPEX Cable Stripper will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.