Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in Cable Stripper 5/32 to 19/64 in

  • Mfr # 16 60 100 SB

  • Zoro # G8634412


product price: $39.29
/ea

Key Features

Capacity
5/32 to 19/64 in
Overall Length
4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 60 100 SB
Zoro #
G8634412
UPC #
843221001544
Country of Origin
Germany

Dimensions

Overall Length
4 in
Maximum Wire/Cable Diameter
7 1/2 mm
Minimum Wire/Cable Diameter
4 4/5 mm

Details

Item
Cable Stripper
Capacity
5/32 to 19/64 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Double Shell, Folding Back Stripping Tool
Material
Body: Plastic, Fiberglass-Reinforced
Includes
Locking Lever, Opening Spring
Handle Material
Fiberglass Reinforced Polyamide
Adjustable
Manual
Primary Crimping Application
Coax Cable
Tether Capable
Tether Capable
Functions
Strip Only
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
Manual
Cutting Capacities
5/32 to 19/64 in
Body Material
Plastic
Grip Style
Standard Cushion
Stripping Capacity- Cable
5/32 to 19/64 in
For Insulation Material
PVC
Grip Material
Plastic
Tether Ready
No
Weight
22 g

Description

Cable Stripper, Stripping Capacity- Cable 5/32 to 19/64 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 5/32 to 19/64 in, Insulated No, Adjustment Mechanism Manual, Application Stripping, Body Material Plastic, Features Double Shell, Folding Back Stripping Tool, For Insulation Material PVC, Grip Material Plastic, Grip Style Standard Cushion, Includes Locking Lever, Opening Spring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.