Zoro Homepage

7 1/2 in Crimper 28 to 5 AWG

  • Mfr # 97 53 09

  • Zoro # G7505303


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Capacity
28 to 5 AWG
Overall Length
7 1/2 in
Handle Type
Multi-Component Grips
Insulated
Non-Insulated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 53 09
Zoro #
G7505303
UPC #
843221006204
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Tool Length
7 1/2 in
Number of Crimping Sizes
1
Maximum Compatible Wire Size
6 AWG
Minimum Compatible Wire Size
28 AWG

Details

Item
Crimper
Capacity
28 to 5 AWG
Handle Type
Multi-Component Grips
Insulated
Non-Insulated
Number of Pieces
1
Application
For Square Crimping End Sleeve Ferrels, Crimping 0.08 - 0.10mm, 2 or 16mm, 2-In-1 Profile
Features
Front Loading, Selector Lever for Setting The Crimping Area, Automatic Self-Adjustment to the End Sleeve, Very Helpful Under Difficult Working Conditions in Confined Areas
Material
Chrome Vanadium Steel
Adjustable
Automatic
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Standards
DIN 46228 Parts 1 + 4
Replacement Die Code
None
For Use With
Square End Sleeve Ferrels, Crimping 0.08 - 0.10mm, 2 or 16mm, 2-In-1 Profile
Strips
No
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
Not Rated
Type
Self-Adjusting
Tool Weight
1.07 lb
Maximum Crimping Force
Not Rated
Compatible Connector Type
Insulated Single Ferrules, Insulated Twin Ferrules, Non-Insulated Single Ferrules
Maximum Crimping Capacity
6 AWG
Includes Crimping Die
No
Compatible Terminal Type
Square Crimp
Body Material
Steel
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 6 AWG, 8 AWG
Adjustability
Automatic
Minimum Crimping Capacity
28 AWG
Includes Wire Stripper
No
Includes Wire Cutter
No
Replacement Die Part Number
None
Crimper Style
Self-Adjusting Crimping Pliers
Ratcheting Mechanism
Yes
Grip Style
Deluxe Cushion

Description

Crimper, Crimper Style Self-Adjusting Crimping Pliers, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 6 AWG, 8 AWG, Compatible Connector Type Insulated Single Ferrules, Insulated Twin Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Square Crimp, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 6 AWG, Maximum Crimping Force Not Rated, Tool Length 7 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.