Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in Crimper 32 to 20 AWG

  • Mfr # 97 54 24

  • Zoro # G6489131


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Capacity
32 to 20 AWG
Overall Length
7 1/2 in
Handle Type
Multi-Component Grips
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 54 24
Zoro #
G6489131
UPC #
843221015954
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Tool Length
7 1/2 in
Minimum Compatible Wire Size
28 AWG
Maximum Compatible Wire Size
8 AWG
Number of Crimping Sizes
3

Details

Item
Crimper
Capacity
32 to 20 AWG
Handle Type
Multi-Component Grips
Insulated
No
Number of Pieces
1
Application
For Micro D-Sub, D- Sub HDE Plugs, HD 22, Modu 22, Modu IV, Micro Timer, MQS
Features
Consistently High Crimping Quality Thanks to Precision Dies and Ratchet Mechanism (Unlockable), Crimping Pliers for Other Mini Plugs Such as HD 22, Modu IV, Micro Timer, MQS. on Request, Optimum Transmission of Force Thanks to Toggle Lever for Fatigue-Reduced Operation, Parallel Crimping Performance to Satisfy the Particularly High Standards of Small Connectors, Special Quality Chrome Vanadium Electric Steel, Oil-Hardened, Tools have Been Set Precisely (Calibrated) in the Factory
Material
Chrome Vanadium Steel
Adjustable
Manual
For Use With
Micro D-Sub, D- Sub HDE Plugs, HD 22, Modu 22, Modu IV, Micro Timer, MQS
Cuts
No
Replacement Die Code
None
Max. Crimping Force
Not Rated
Strips
No
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Standards
REACH Compliant
Type
Parallel
Tool Weight
0.67 lb
Compatible Connector Type
D Sub, HD 20, HDE Plug
Crimping Capacity
28 to 8 AWG
Ratcheting Mechanism
Yes
Body Material
Steel
Includes Crimping Die
No
Includes Wire Stripper
No
Compatible Terminal Type
Uninsulated
Maximum Crimping Force
Not Rated
Includes Wire Cutter
No
Replacement Die Part Number
None
Crimper Style
Micro Plugs Crimper
Adjustability
Manual

Description

This KNIPEX 97 54 24 7 1/2 in Crimper is the ideal tool for your next project. With a maximum capacity of 32 to 20 AWG, it will get the job done right. The parallel crimping ensures that there are no gaps or spaces between the dies and wire, giving you clean and precise results. The self release mechanism lets you open the jaws easily after use. This tool has chrome vanadium steel construction for durability and ease of use. It also has multi-component grips with an adjustable manual handle for maximum comfort and control while working. If you need a reliable crimper that will give you quality results every time, this KNIPEX 97 54 24 7 1/2 in Crimper is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.