Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in Wire Stripper 32 to 14 AWG

  • Mfr # 12 12 02

  • Zoro # G0906179


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Capacity
32 to 14 AWG
Overall Length
7 1/2 in
Handle Type
Multi-Component Grips
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 12 02
Zoro #
G0906179
UPC #
843221001513
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Minimum Wire/Cable Diameter
1 1/2 mm
Maximum Wire/Cable Diameter
1 1/2 mm

Details

Item
Auto Insulation Stripper
Capacity
32 to 14 AWG
Handle Type
Multi-Component Grips
Insulated
No
Number of Pieces
1
Application
Automotive Engineering, Energy Technology, Plant
Features
Replaceable Blades, Adjustable Length Stop, Cable Guide for Positioning of the Conductor, Smooth Operation, Automatically Opens After Each Use
Material
Steel
Insulated / Uninsulated
Insulated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Includes
Adapted Blades
Cable Type
Solid and Stranded
Functions
Strip Only
Adjustable
Automatic
Blade Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
For Insulation Material
PTFE, Rubber, Silicon
Body Material
Steel
Weight
447 g

Description

Auto Insulation Stripper, Insulated No, Application Automotive Engineering, Energy Technology, Plant, Blade Material Steel, Body Material Steel, Features Replaceable Blades, Adjustable Length Stop, Cable Guide for Positioning of the Conductor, Smooth Operation, Automatically Opens After Each Use, For Insulation Material PTFE, Rubber, Silicon, Includes Adapted Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.