Zoro Homepage

7 1/2 in Wire Stripper 32 to 14 AWG

  • Mfr # 12 12 02

  • Zoro # G5171013


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Capacity
32 to 14 AWG
Overall Length
7 1/2 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 12 02
Zoro #
G5171013
UPC #
843221001513
Country of Origin
India

Dimensions

Overall Length
7 1/2 in
Maximum Wire/Cable Diameter
1 1/2 mm
Minimum Wire/Cable Diameter
1 1/2 mm

Description

Wire Stripper, Stripping Capacity - Solid Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, Stripping Capacity- Stranded Wire 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 32 to 14 AWG, Handle Style Standard, Insulated No, Voltage Rating None, Adjustment Mechanism None, Application Automotive Engineering, Energy Technology, Plant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.