Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/2 in Wire Stripper 32 to 7 AWG

  • Mfr # 12 42 195

  • Zoro # G4782732


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Capacity
32 to 7 AWG
Overall Length
7 1/2 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 42 195
Zoro #
G4782732
UPC #
843221001520
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
Maximum Wire/Cable Diameter
3 3/5 mm
Minimum Wire/Cable Diameter
1/4 in

Details

Item
Wire Stripper
Capacity
32 to 7 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Electrical
Features
Fully Automatic Adjustment to Different Cross Section, Replaceable Blades, Wire Cutter, Wire Stop
Material
Body: Plastic, Fiberglass-Reinforced; Blade: Steel
Functions
Strip Only
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
Adjustable
Automatic
Insulated / Uninsulated
Insulated
Handle Material
Plastic
For Wire/Cable Type
Solid Wire, Stranded Wire
Blade Material
Steel
Type
Electrical Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Blade Style
Straight Edge
For Insulation Material
PVC
Maximum Stripping Capacity - Solid Wire
8 AWG
Jaw Opening Type
Spring Return
Minimum Stripping Capacity - Stranded Wire
32 AWG
Maximum Stripping Capacity - Stranded Wire
8 AWG
Adjustment Mechanism
Automatic
Stripping Capacity- Stranded Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
Weight
136 g
Body Material
Plastic
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG
Cutting Capacities
32 to 7 AWG
Tether Ready
No
Grip Style
Standard Cushion
Minimum Stripping Capacity - Solid Wire
32 AWG
Grip Material
Plastic

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, Stripping Capacity- Stranded Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, 32 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 32 to 7 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Automatic, Application Electrical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.