Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2" Wire Cutter, Center Cut

  • Mfr # 95 62 190 T BKA

  • Zoro # G1455909


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Overall Length
7 1/2 in
Cutting Action
Shear
Primary Application
Wire Rope, Medium Hard Wire, Piano Wire, Cuts Aluminum and Copper Cables
Features
Bolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable
Cutting Capacity Rebar
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 62 190 T BKA
Zoro #
G1455909
UPC #
843221021757
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
For Maximum Wire Thickness
8 AWG
For Maximum Diameter Medium Steel
5/32 in
For Maximum Diameter Soft Steel
5/32 in
For Maximum Diameter Copper Electrical Cable
1/4 in
For Maximum Diameter Aluminum Electric Cable
1/4 in
For Maximum Diameter Data Cable
9/32 in

Details

Item
Wire Cutter
Cutting Action
Shear
Primary Application
Wire Rope, Medium Hard Wire, Piano Wire, Cuts Aluminum and Copper Cables
Features
Bolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable
Cutting Capacity Rebar
Not Rated
Cutting Capacity ACSR
Not Designed
Handle Design
Non-Slip Plastic Dipped
Cutting Capacity Soft Steel
5/32 in
Cutting Capacity Aluminum
1/4 in
Cutting Capacity Copper
1/4 in
Cutting Capacity Communication Cable
9/32 in
Cutting Capacity Wire Rope
1/4 in
Handle Material
Multi-Component
Grip Material
Multi-Component
Includes Cushioned Grip
Yes
Cutter Type
General Purpose Cable Cutter
Ratcheting Jaw
No
Material Application
Bowden Cable, Copper, Medium Hard Wire, Piano Wire, Wire Rope
Adjustment Type
Screw
For Wire/Cable Type
Wire Rope
Jaw Material
Steel
Insulated
No
Handle Color
Blue; Red
Weight
0.8 lb
Handle Style
Non Slip Grip

Description

Wire Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Bolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable, For Maximum Diameter Medium Steel 5/32 in, For Maximum Diameter Soft Steel 5/32 in, For Maximum Wire Thickness 8 AWG, For Wire/Cable Type Wire Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.