Zoro Homepage

7-1/2" Wire Cutter, Shear Cut

  • Mfr # 95 61 190

  • Zoro # G9750273


product price: $68.99
/ea

Key Features

Overall Length
7 1/2 in
Cutting Action
Shear
Primary Application
Wire Rope, Medium Hard Wire, Piano Wire, Cuts Aluminum and Copper Cables
Features
Bolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable
Handle Type
Multi-Component Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 61 190
Zoro #
G9750273
UPC #
843221015275
Country of Origin
Germany

Dimensions

Overall Length
7 1/2 in
For Maximum Diameter Medium Steel
5/32 in
For Maximum Wire Thickness
8 AWG
For Maximum Diameter Data Cable
9/32 in

Details

Item
Wire Cutter
Cutting Action
Shear
Primary Application
Wire Rope, Medium Hard Wire, Piano Wire, Cuts Aluminum and Copper Cables
Features
Bolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable
Handle Type
Multi-Component Grip
Cutting Capacity ACSR
Not Designed
Material
Chrome Vanadium Heavy-Duty Steel
Handle Design
Plastic Coated
Cutting Capacity Communication Cable
9/32 in
Cutting Capacity Wire Rope
1/4 in
Cutting Capacity Copper
9/32 in
Handle Material
Plastic
Jaw Material
Steel
For Wire/Cable Type
Wire Rope
Material Application
Copper, Piano Wire, Steel Wire
Cutter Type
General Purpose Cable Cutter
Adjustment Type
Screw
Insulated
No
Includes Cushioned Grip
No
Weight
0.7 lb
Ratcheting Jaw
No
Handle Color
Red
Grip Material
Plastic

Description

Wire Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Bolted Joint for Precise Blade Guidance, Chrome Vanadium Heavy-Duty Steel, Comfortable Work Due to Slim Design and Internal Opening Spring, Cutting Edge Hardness Approximately 64 HRC, High leverage for Reduced Effort, Readjustable, For Maximum Diameter Medium Steel 5/32 in, For Maximum Wire Thickness 8 AWG, For Wire/Cable Type Wire Rope, For Maximum Diameter Data Cable 9/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.