7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Insulated

  • Mfr # 70 08 180 SBA

  • Zoro # G4782565


product price:  $43.89
/ea

Key Features

Overall Length
7 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70 08 180 SBA
Zoro #
G4782565
UPC #
843221018689
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
1 in
Jaw Width
7/8 in
Jaw Thickness
7/16 in
Cutter Length
1 in
Maximum Wire Cutting Diameter
0.094 in
For Maximum Diameter Hard Steel
3/32 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
ESD Safe
No
Standards
DIN ISO 5749
Plier Product Group
Pliers
Wire Stripper
No
Insulated / Uninsulated
Insulated
Voltage Rating
1,000 V
Insulated
Yes
Jaw Bend
0 Degrees
Handle Color
Multicolored
Nose Type
Narrow
Tether Capable
Tether Capable
Finish
Polished
Blade Material
Vanadium Steel
Series
70
Handle Style
Standard
Grip Style
Deluxe Cushion
Head Offset Angle
0 Degrees
Nose Shape
Narrow
Cutter Type
Diagonal Cutting Pliers
Plier Material
Steel
Maximum Jaw Opening
1/8 in
Surface Hardness
62 HRC
Cut Profile
Standard
Plier Type
Diagonal Cutting Pliers
Cutter Location
Tip
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Weight
0.578 lb
Jaw Opening Type
Spring Return
Additional Tool Functions
Wire Cutter
Steel Type
Vanadium Steel
Material Applications
Copper
ESD-Safe
No
Tether Ready
No
Grip Material
Bi-Material
Non-Sparking
No
Spring Assist Handle
Yes
Cutting Capacity by Material
1/8 in Med Hard, 3/32 in Hard, 5/32 in Soft

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 7 1/4 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 3/32 in, Jaw Length 1 in, Jaw Width 7/8 in, Jaw Opening Type Spring Return, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.094 in, Voltage Rating 1,000 V, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.