7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated

  • Mfr # 70 01 180

  • Zoro # G4782547


product price:  $32.98
/ea

Key Features

Overall Length
7 1/4 in
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70 01 180
Zoro #
G4782547
UPC #
843221001797
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
1 in
Jaw Width
7/8 in
Maximum Wire Cutting Diameter
0.094 in
For Maximum Diameter Hard Steel
3/32 in
Jaw Thickness
7/16 in
Cutter Length
1 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
Plastic Coated
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Handle Color
Multicolored
Standards
DIN ISO 5749
ESD Safe
No
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Insulated
No
Plier Product Group
Pliers
Voltage Rating
Not Rated
Nose Type
Narrow
Finish
Polished
Cut Profile
Standard
Series
70
Cutter Type
Diagonal Cutting Pliers
Plier Material
Steel
Steel Type
Vanadium Steel
Surface Hardness
62 HRC
Material Applications
Copper
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
ESD-Safe
No
Additional Tool Functions
Wire Cutter
Maximum Jaw Opening
1/8 in
Jaw Opening Type
Manual
Grip Material
Plastic
Non-Sparking
No
Tether Ready
No
Plier Type
Diagonal Cutting Pliers
Cutter Location
Tip
Grip Style
Standard Cushion
Weight
0.441 lb
Blade Material
Vanadium Steel
Head Offset Angle
0 Degrees
Nose Shape
Narrow
Handle Style
Standard
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in Med Hard, 3/32 in Hard, 5/32 in Soft

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 7 1/4 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 3/32 in, Jaw Length 1 in, Jaw Width 7/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.094 in, Voltage Rating Not Rated, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.