7 1/4 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated

  • Mfr # 70 02 180

  • Zoro # G6218484


product price:  $46.39
/ea

Key Features

Overall Length
7 1/4 in
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70 02 180
Zoro #
G6218484
UPC #
843221001810
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
1 in
Jaw Width
7/8 in
Jaw Thickness
7/16 in
Cutter Length
1 in
Maximum Wire Cutting Diameter
0.156 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Clean Cutting of Thin Copper Wires, Oil-Hardened
Voltage Rating
Not Rated
Insulated / Uninsulated
Uninsulated
Jaw Bend
0 Degrees
Nose Type
Narrow
Insulated
No
Standards
DIN EC 60900, IEC 60900
Tether Capable
Tether Capable
ESD Safe
No
Wire Stripper
No
Handle Color
Multicolored
Plier Product Group
Pliers
Finish
Polished
Plier Material
Steel
Additional Tool Functions
Wire Cutter
Blade Material
Vanadium Steel
Plier Type
Diagonal Cutting Pliers
Cutter Location
Tip
Series
70
Nose Shape
Narrow
Head Offset Angle
0 Degrees
Material Applications
Copper
Cut Profile
Standard
ESD-Safe
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Soft Wire
Grip Material
Bi-Material
Handle Style
Standard
Non-Sparking
No
Surface Hardness
62 HRC
Steel Type
Vanadium Steel
Jaw Opening Type
Manual
Tether Ready
Yes
Weight
0.556 lb
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in Med Hard, 3/32 in Hard, 5/32 in Soft

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Narrow, Overall Length 7 1/4 in, Jaw Length 1 in, Jaw Width 7/8 in, Jaw Opening Type Manual, Maximum Wire Cutting Diameter 0.156 in, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Blade Material Vanadium Steel, Cutter Length 1 in, Cutter Location Tip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.