7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated

  • Mfr # 72 01 180

  • Zoro # G6506071


product price: $45.29
/ea

Key Features

Overall Length
7 1/4 in
Material
Vanadium Electric Steel
Handle Type
Dipped Pistol Grip
Features
Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72 01 180
Zoro #
G6506071
UPC #
843221001872
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
1 in
Jaw Width
7/8 in
Jaw Thickness
7/16 in
Cutter Length
1 in

Details

Item
Diagonal Cutting Plier
Material
Vanadium Electric Steel
Handle Type
Dipped Pistol Grip
Features
Cuts Soft Materials Such as Lead in a Flush Cut, Provides a Fully Flush Cut When Cutting Tie-Wraps
Handle Color
Red
Insulated / Uninsulated
Uninsulated
Jaw Bend
0 Degrees
Nose Type
Oval
Tether Capable
Tether Capable
Voltage Rating
Not Rated
ESD Safe
No
Wire Stripper
No
Insulated
No
Plier Product Group
Pliers
Standards
DIN ISO 5743
Series
72
Finish
Polished
Blade Material
Vanadium Steel
Handle Style
Pistol Grip
Grip Style
Standard Cushion
Steel Type
Vanadium Electrical Steel
Nose Shape
Oval
Tether Ready
No
Plier Type
Diagonal Cutting Pliers
Grip Material
Plastic
Material Applications
Plastic, Soft Metals, Tie-Wraps
Head Offset Angle
0 Degrees
Cutter Type
Diagonal Cutting Pliers
Weight
0.425 lb
ESD-Safe
No
Non-Sparking
No
Cut Profile
Flush
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Spring Return
Plier Material
Steel
Spring Assist Handle
Yes
Cutting Capacity by Material
Plastic Components Or Soft Materials, Lead

Description

Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 7 1/4 in, Jaw Length 1 in, Jaw Width 7/8 in, Jaw Opening Type Spring Return, Grip Style Standard Cushion, Voltage Rating Not Rated, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Vanadium Steel, Cutter Length 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.