Zoro Homepage

7 1/4 in Crimper 20 to 10 AWG

  • Mfr # 97 81 180

  • Zoro # G6610457


product price: $72.75
/ea

Key Features

Capacity
20 to 10 AWG
Overall Length
7 1/4 in
Handle Type
Plastic Coated
Insulated
Non-Insulated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 81 180
Zoro #
G6610457
UPC #
843221016012
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Tool Length
7 1/8 in
Minimum Compatible Wire Size
20 AWG
Number of Crimping Sizes
1
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
20 to 10 AWG
Handle Type
Plastic Coated
Insulated
Non-Insulated
Number of Pieces
1
Application
For Crimping End Sleeves 0.5 to 6.0mm2
Features
Ideal for Work in Confined Areas
Material
Forged steel
Replacement Die Code
None
Insulated / Uninsulated
Uninsulated
For Use With
0.5 to 6mm2 Crimping End Sleeves
Strips
No
Standards
DIN 46228 Parts 1 + 4
Cuts
No
Adjustable
Manual
Handle Material
Plastic
Primary Crimping Application
Electrical Wire and Cable
Max. Crimping Force
Not Rated
Tool Weight
0.46 lb
Grip Style
Standard Cushion
Minimum Crimping Capacity
20 AWG
Includes Crimping Die
No
Includes Wire Cutter
No
Body Material
Steel
Compatible Connector Type
Insulated Single Ferrules, Insulated Twin Ferrules, Non-Insulated Single Ferrules
Grip Material
Plastic
Replacement Die Part Number
None
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Adjustability
Manual
Maximum Crimping Capacity
10 AWG
Maximum Crimping Force
Not Rated
Crimper Style
Wire Crimper
Includes Wire Stripper
No
Compatible Terminal Type
Trapezoid Crimp

Description

Crimper, Crimper Style Wire Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Compatible Connector Type Insulated Single Ferrules, Insulated Twin Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 20 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 7 1/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.