Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/4 in Crimper 23 to 5 AWG

  • Mfr # 97 72 180

  • Zoro # G4783143


product price: $60.65
/ea

Key Features

Capacity
23 to 5 AWG
Overall Length
7 1/4 in
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Insulated
Non-Insulated
Application
For Crimping End Sleeves 0.25 to 16mm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 72 180
Zoro #
G4783143
UPC #
843221006235
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Tool Length
7 1/8 in
Minimum Compatible Wire Size
24 AWG
Number of Crimping Sizes
9
Maximum Compatible Wire Size
6 AWG

Details

Item
Crimper
Capacity
23 to 5 AWG
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Insulated
Non-Insulated
Application
For Crimping End Sleeves 0.25 to 16mm2
Features
2-Component Handle, Crimps In Half Marked Round Dies, 9 Deep Troughs with Conical Side Faces
Material
High-Grade Special Tool Steel
For Use With
0.25 to 16mm2 Crimping End Sleeves
Handle Material
Multi Component
Finish
polished
Standards
DIN 46228 Parts 1 + 4
Adjustable
Manual
Max. Crimping Force
Not Rated
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Cuts
No
Strips
No
Tool Weight
0.53 lb
Body Material
Steel
Includes Wire Stripper
No
Crimper Style
Wire Crimper
Replacement Die Part Number
None
Maximum Crimping Force
Not Rated
Includes Wire Cutter
No
Minimum Crimping Capacity
24 AWG
Adjustability
Manual
Compatible Connector Type
Insulated Single Ferrules, Non-Insulated Single Ferrules
Maximum Crimping Capacity
6 AWG
Compatible Terminal Type
Mandrel Crimp
Grip Style
Deluxe Cushion
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 6 AWG, 8 AWG
Includes Crimping Die
No

Description

Crimper, Crimper Style Wire Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 6 AWG, 8 AWG, Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Mandrel Crimp, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 6 AWG, Maximum Crimping Force Not Rated, Tool Length 7 1/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.