Zoro Homepage

7 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 74 12 180

  • Zoro # G7097063


product price: $45.15
/ea

Key Features

Overall Length
7 1/4 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 12 180
Zoro #
G7097063
UPC #
843221005139
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Length
7/8 in
Jaw Width
1 in
Maximum Wire Cutting Diameter
3.8 mm
Cutter Length
7/8 in

Description

The KNIPEX 74 12 180 7-1/4" High Leverage Diagonal Cutting Plier is the perfect tool for cutting wire. It has a chrome vanadium steel construction and can cut up to 64 HRC. With 185 lb capacity, this diagonal cutting plier will make short work of heavy duty jobs. Its multi component handle provides you with an ergonomic grip that won't slip when wet or oily. The black atramentized finish and polished head help protect against corrosion and rusting. This diagonal cutting plier is designed with a smooth transition between the jaw and the handle, which reduces hand fatigue when working with it for long periods of time. The KNIPEX 74 12 180 7-1/4" High Leverage Diagonal Cutting Plier is one of those tools you never knew you needed until you had it in your hands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.