Shop KNIPEX

7 1/4 in Knipex Alligator V-Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # 88 01 180
  • Zoro # G9750307

product price: 
$
29.59
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Jaw Width
7/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
88 01 180
Zoro #
G9750307
UPC #
843221003050
Country of Origin
Germany
Plier Jaw Style
V-Jaw
Features
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking
Material
Chrome Vanadium Electric Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
9
Max. Jaw Opening
1 1/2 in
Insulated
No
Tether Capable
Tether Capable
Nonsparking
No
Adjustment Type
Groove Joint
Plier Product Group
Pliers
Item
Tongue and Groove Plier
Includes
88 Series
Tether Style
Tether Capable
Steel Type
Chrome Vanadium Electric Steel
Pinch-Free Handles
Yes
Jaw Shape
V
Tether Ready
No
For Use With
Nuts, Pipes, Pumps
Plier Type
Tongue & Groove Pliers
Plier Material
Steel
Jaw Opening Type
Manual
Non-Sparking
No
Grip Material
Plastic
Jaw Texture
Serrated
Series
Knipex Alligator
Adjustment Mechanism
Groove Joint
Maximum Jaw Opening
1 1/2 in
Number of Jaw Positions
9
Weight
0.39 lb
Grip Style
Standard Cushion
Compatible Product Type
Nuts, Pipes, Pumps

Dimensions

Overall Length
7 1/4 in
Jaw Width
7/8 in
Jaw Length
1 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in
Fits Chest Size
Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking

Description

Tongue and Groove Plier, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Groove Joint, Jaw Texture Serrated, Jaw Shape V, Overall Length 7 1/4 in, Maximum Jaw Opening 1 1/2 in, Number of Jaw Positions 9, Jaw Width 7/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Non-Sparking No, Insulated No, Tether Ready No, Features Box-Joint Design, Hardened Teeth To 61 Hrc, High Stability Double Guide, Pinch Guard, Robust Construction, Self-Locking, Finish Atramentized (Phosphate Coat)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.