7 1/4 in Straight Jaw Plier Wrench Smooth, Bi-Material Grip

  • Mfr # 86 05 180

  • Zoro # G4784683


product price: $63.49
/ea

Key Features

Overall Length
7 1/4 in
Plier Jaw Style
Straight Jaw
Features
And Bending Applications, Box Joint, Holding, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Pressing, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Use For Gripping, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 05 180
Zoro #
G4784683
UPC #
843221003081
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Width
7/8 in
Jaw Length
1 in
Jaw Thickness
1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
And Bending Applications, Box Joint, Holding, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Pressing, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Use For Gripping, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Handle Type
Ergonomic
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
13
Max. Jaw Opening
1 3/8 in
Insulated
No
Item
Plier Wrench
Nonsparking
No
Adjustment Type
Push Button
Plier Product Group
Pliers
Tether Capable
Tether Capable
Tether Style
Tether Capable
Handle Color
Red/Blue
Tether Ready
No
Jaw Texture
Smooth
Plier Type
Tongue & Groove Pliers
For Use With
Nuts & Bolt Heads
Jaw Shape
Flat
Maximum Jaw Opening
1 3/8 in
Steel Type
Chrome Vanadium Electric Steel
Weight
0.61 lb
Plier Material
Steel
Grip Material
Bi-Material
Adjustment Mechanism
Push Button
Non-Sparking
No
Number of Jaw Positions
15
Jaw Opening Type
Manual
Type
Comfort Grip
Application
For Gripping, Holding, Pressing And Bending, 10 To 1 Lever Transmission

Description

Plier Wrench, Plier Type Tongue & Groove Pliers, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 7 1/4 in, Maximum Jaw Opening 1 3/8 in, Number of Jaw Positions 15, Jaw Width 7/8 in, Jaw Length 1 in, Non-Sparking No, Insulated No, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.