7 1/4 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # 87 03 180

  • Zoro # G0405767


product price:  $60.19
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Adjustment At The Touch Of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Gripping Surfaces With Special Hardened Teeth, High Stability Because Of Double Guide, Low Hand Force Required, Low Wear And Reliable Gripping, No Slipping On The Work Piece, Pinch Guard, Reliable Catching Of The Hinge Bolt, Self-Locking On Pipes And Nuts
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Jaw Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87 03 180
Zoro #
G0405767
UPC #
843221003166
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in
Jaw Width
7/8 in
Jaw Length
1 in

Details

Plier Jaw Style
V-Jaw
Features
Adjustment At The Touch Of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Gripping Surfaces With Special Hardened Teeth, High Stability Because Of Double Guide, Low Hand Force Required, Low Wear And Reliable Gripping, No Slipping On The Work Piece, Pinch Guard, Reliable Catching Of The Hinge Bolt, Self-Locking On Pipes And Nuts
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
0
Max. Jaw Opening
1 1/2 in
Insulated
No
Item
Tongue and Groove Plier
Nonsparking
No
Plier Product Group
Pliers
Adjustment Type
Groove Joint
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Electric Steel
Grip Style
Standard Cushion
For Use With
Nuts, Pipes, Pumps
Tether Ready
No
Jaw Texture
Serrated
Non-Sparking
No
Weight
0.38 lb
Plier Material
Steel
Plier Type
Tongue & Groove Pliers
Number of Jaw Positions
18
Grip Material
Plastic
Jaw Shape
V
Maximum Jaw Opening
1 1/2 in
Adjustment Mechanism
Push Button

Description

If you are looking for a Tongue and Groove Plier, the KNIPEX 87 03 180 7-1/4" Knipex Cobra Water Pump Pliers is what you need. The tool has been designed to help you in tough applications with its v-jaw style. With chrome vanadium electric steel construction, this tongue and groove plier is resistant to corrosion. It has a dipped handle that offers increased comfort while also protecting against slippage. The plier jaw style is V-Jaw, which means it will be able to grip round parts securely. The jaw opening measures 1 1/2 in., so it can fit around bolts of different sizes. This KNIPEX Tongue and Groove Plier will meet all your needs when working on projects requiring one of these tools.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.