7-1/4" Insulated Dismantling Cutter, Ergonomic Grip
Mfr # 98 53 13
Zoro # G6079586
product price: $23.79
/eaKey Features
Overall Length
7 1/4 in
Primary Application
Sector Cables
Features
Finger Hook, Thumb Recess
Handle Type
Ergonomic
Handle Material
Multi-Component
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98 53 13
Zoro #
G6079586
UPC #
843221006433
Country of Origin
Germany
Dimensions
Overall Length
7 1/4 in
Overall Width
1 5/8 in
Overall Thickness
0.98 in
Blade Length
1 31/32 in
Details
Item
Insulated Dismantling Cutter
Primary Application
Sector Cables
Features
Finger Hook, Thumb Recess
Handle Type
Ergonomic
Handle Material
Multi-Component
Blade Type
Narrow, Fixed, Sickle Shape
Standards
ASTM F1505, DIN EN 60900, IEC 60900, VDE
Blade Material
Steel
Material
Special Tool Steel (Blade)
Number of Blades Included
1
Handle Color
Red/Yellow
Includes
Protective Cap
Application
Cutting Sector Cables
Blade Edge Type
Sickle
Other Material Applications
Cable
Blade Type Included
Narrow, Fixed, Sickle Shape
Description
Insulated Dismantling Cutter, Application Cutting Sector Cables, Blade Edge Type Sickle, Blade Length 2 in, Blade Material Steel, Blade Type Included Narrow, Fixed, Sickle Shape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.