Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/4 in Locking Adjusting Plain Grip Locking Plier

  • Mfr # 40 04 180

  • Zoro # G0533937


product price: $44.99
/ea

Key Features

Features
Heavy Duty Model, One-Hand Operation, High Clamping Pressure
Handle Type
Plain
Jaw Length
1 1/2 in
Jaw Width
1 11/16 in
Material
Chrome Vanadium Electric Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 04 180
Zoro #
G0533937
UPC #
843221004705
Country of Origin
Germany

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 11/16 in
Overall Length
7 1/4 in
Jaw Thickness
3/8 in
Length
7-1/4"

Details

Features
Heavy Duty Model, One-Hand Operation, High Clamping Pressure
Handle Type
Plain
Material
Chrome Vanadium Electric Steel
Finish
Bright Zinc Plated
Jaw Capacity
0 in to 1-5/8 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Locking Pliers
Plier Jaw Style
Double Prism
Screw Mechanism
Locking Adjusting
Tether Capable
Not Tether Capable
Wire Cutter
No
Item
Locking Plier
Plier Product Group
Pliers
Tether Style
Not Tether Capable
Non-Sparking
No
Weight
0.683 lb
Grip Style
Plain
Plier Material
Steel
Steel Type
Chrome Vanadium Electrical Steel; High Strength Rolled Steel
Tether Ready
No
Handle Style
Standard
Plier Type
Locking Pliers
Application
Hold Round, Profile & Flat Materials
Handle Opening Type
Lever
Adjustment Mechanism
Adjusting Screw

Description

Locking Plier, Plier Type Locking Pliers, Handle Style Standard, Handle Opening Type Lever, Overall Length 7 1/4 in, Jaw Length 1 1/2 in, Grip Style Plain, Tether Ready No, Non-Sparking No, Adjustment Mechanism Adjusting Screw, Application Hold Round, Profile & Flat Materials, Features Heavy Duty Model, One-Hand Operation, High Clamping Pressure, Finish Bright Zinc Plated, Jaw Thickness 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.