Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/8 in Wire Stripper 5/64 in

  • Mfr # 12 11 180

  • Zoro # G8634394


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Capacity
5/64 in
Overall Length
7 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 11 180
Zoro #
G8634394
UPC #
843221003913
Country of Origin
Japan

Dimensions

Overall Length
7 in
Minimum Wire/Cable Diameter
1/2 mm
Maximum Wire/Cable Diameter
2 mm

Details

Item
Wire Stripper
Capacity
5/64 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Wiring
Features
Leaves Wire Undamaged, Strips Multi-Stranded Conductors, Has Length Stop, Spring Return, and Replaceable Blades
Material
Aluminum
Insulated / Uninsulated
Insulated
Handle Material
Plastic
Tether Capable
Tether Capable
Functions
Strip Only
Adjustable
Automatic
Includes
Adapted Blades
For Wire/Cable Type
Stranded Wire
Handle Style
Standard
Blade Material
Steel
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Maximum Stripping Capacity - Solid Wire
12 AWG
Weight
368 g
Minimum Stripping Capacity - Stranded Wire
24 AWG
Cutting Capacities
5/64 in
Grip Style
Standard Cushion
Adjustment Mechanism
None
Stripping Capacity- Stranded Wire
0.5 mm, 1.2 mm, 1.6 mm, 2 mm
Body Material
Plastic
Jaw Opening Type
Spring Return
Maximum Stripping Capacity - Stranded Wire
12 AWG
Grip Material
Plastic
Stripping Capacity - Solid Wire
0.5 mm, 1.2 mm, 1.6 mm, 2 mm
Minimum Stripping Capacity - Solid Wire
24 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 0.5 mm, 1.2 mm, 1.6 mm, 2 mm, Stripping Capacity- Stranded Wire 0.5 mm, 1.2 mm, 1.6 mm, 2 mm, Type Electrical Wire Strippers, For Wire/Cable Type Stranded Wire, Cutting Capacities 5/64 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Wiring, Blade Material Steel, Body Material Plastic, Features Leaves Wire Undamaged, Strips Multi-Stranded Conductors, Has Length Stop, Spring Return, and Replaceable Blades

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.