7 in End Cutting Nipper Uninsulated
Mfr # 68 01 180
Zoro # G4782495
product price: $26.75
/eaKey Features
Overall Length
7 in
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68 01 180
Zoro #
G4782495
UPC #
843221003005
Country of Origin
Germany
Dimensions
Overall Length
7 in
For Maximum Wire Thickness
0.16 in
Cutting Edge Length
1 1/4 in
Details
Item
End Cutting Nippers
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Handle Color
Red
Standards
DIN ISO 5748
ESD Safe
No
Number of Pieces
1
Jaw Material
Steel
Precision
No
Spring Assist Handle
No
Handle Style
Ergonomic
Weight
0.6 lb
Handle Material
Plastic
Cutting Edge Type
Flush
Cutting Capacity by Rockwell Hardness
61 HRC
Insulated
No
Cutting Capacity by Material
2.5 mm (Hard Wire), 3.2 mm (Medium Hard Wire), 4 mm (Soft Wire)
Description
End Cutting Nippers, Cutting Capacity by Material 2.5 mm (Hard Wire), 3.2 mm (Medium Hard Wire), 4 mm (Soft Wire), Cutting Capacity by Rockwell Hardness 61 HRC, Cutting Edge Length 1 1/4 in, Cutting Edge Type Flush, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.