Zoro Homepage

7mm Box Wrench, Plastic Grip

  • Mfr # 98 01 07

  • Zoro # G6596703


product price: $34.49
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
6 in
Size
9/32"
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 01 07
Zoro #
G6596703
UPC #
843221016951
Country of Origin
India

Dimensions

Overall Length
6 in
Size
9/32"
Head Size
7 mm
Wrench Head Sizes
7 mm
Head Thickness
9/32 in
Wrench Length Style
Standard

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
IEC 60900, DIN EN 60900
Head Type
Offset
Head Movement
Fixed
Insulated
Yes
Ratcheting Configuration
Non-Ratcheting
Wrench Product Grouping
Wrenches
Box End Style
Spline
Offset
30 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
1000V AC Rated
Reversing
No
Wrench Item
Box End Wrench
Wrench Material
Steel
Single End/Double End
Single End
Wrench Shape
Straight
Corrosion Resistant
Yes
Voltage Rating
1,000 V AC, 1,500 V DC
Head Offset Angle
15 Degrees
Tether Style
Not Tether Capable
Weight
0.12 lb
Box End Type
12-Point Box End
Handle Type
Insulated
Handle Color
Red
Grip Style
Insulated
Nonsparking
No
Ratcheting
No
Non-Magnetic
No
Measurement Type
Metric

Description

Box End Wrench, Alloy Steel, Chrome, Head Size 7 mm, Overall Length 6 in, 15 Degrees , Head Thickness 9/32 in, Metric, Offset, Not Tether Capable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.