Zoro Homepage

8-1/2" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 21 J31

  • Zoro # G7623585


product price: $32.39
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 21 J31
Zoro #
G7623585
UPC #
843221002886
Country of Origin
Germany

Dimensions

Overall Length
8 1/4 in
For Bore Dia.
1-9/16 in to 4 in
Tip Dia.
0.093 in
For Maximum Bore Diameter
100 mm
Tip Diameter
0.091 in
For Minimum Bore Diameter
40 mm

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Plier Product Group
Pliers
Item
Retaining Ring Plier
Spring Return
No
Tip Type
Fixed
Handle Color
Gray
Standards
DIN 5256 D
Plier Style
Internal
Handle Design
Plastic Dipped
Tip Angle
90 Degrees
For Use With
Internal Circlips
Tip Shape
Round
Grip Material
Plastic
Steel Type
Chrome Vanadium Electrical Steel
Handle Style
Plastic Dipped
Replaceable Tips
No
Grip Style
Standard Cushion
Weight
265 g
For Ring Type
Internal
ESD-Safe
No
Plier Type
Retaining Ring Pliers
Jaw Opening Type
Manual
Series
48
Tether Ready
No
Plier Material
Steel
Non-Sparking
No
Type
Internal

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type Internal, Non-Sparking No, Grip Style Standard Cushion, Overall Length 8 1/4 in, For Minimum Bore Diameter 40 mm, For Maximum Bore Diameter 100 mm, Tip Diameter 0.091 in, Tip Angle 90 Degrees , Jaw Opening Type Manual, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With Internal Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.