Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/4 in End Cutting Plier Uninsulated

  • Mfr # 50 00 210

  • Zoro # G9994625


product price: $28.79
/ea

Key Features

Overall Length
8 1/4 in
Material
Tool steel
Handle Type
Plastic Coated
Features
Extreme Wear Resistance, Forged, Oil-Hardened
Jaw Length
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50 00 210
Zoro #
G9994625
UPC #
843221003333
Country of Origin
Germany

Dimensions

Overall Length
8 1/4 in
Jaw Length
1 1/2 in
Jaw Width
1 in
Tip Width
1 3/64 in
For Maximum Wire Thickness
0.09 in
Cutting Edge Length
1 in

Details

Item
End Cutting Pliers
Material
Tool steel
Handle Type
Plastic Coated
Features
Extreme Wear Resistance, Forged, Oil-Hardened
Handle Color
Black
Standards
DIN ISO 9243
ESD Safe
No
Cutting Capacity by Rockwell Hardness
60 HRC
Maximum Jaw Opening
1 1/64 in
Cutting Capacity by Material
2.2 mm (Hard Wire)
Precision
No
Handle Material
Steel
Handle Style
Dipped
Spring Assist Handle
No
Weight
0.9 lb
Jaw Material
Steel
Insulated
No

Description

The KNIPEX 50 00 210 End Cutting Pliers are the perfect tool for your next project. They are made of heavy duty and wear resistant material, with a cutting edge hardness of approximately 60 HRC. The end cutting pliers have a jaw length of 1 1/2 in., jaw width of 1 3/64 in., and an overall length of 8 17/64 in. They also have a plastic coated handle, red handle color, and can cut through 5/64 in soft, nail-wire pin. This product has a max jaw opening of 1 1/64 in., tip width of 1 3/64 in., and is forged and oil hardened steel. These KNIPEX 8-17/64in.L End Cutting Pliers will provide you with the superior grip you need to work with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.