Zoro Homepage

8 3/4 in Crimper 20 to 10 AWG

  • Mfr # 97 52 35

  • Zoro # G7072764


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 to 10 AWG
Overall Length
8 3/4 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 35
Zoro #
G7072764
UPC #
843221015848
Country of Origin
Germany

Dimensions

Overall Length
8 3/4 in
Tool Length
8 5/8 in
Number of Crimping Sizes
3
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
20 AWG

Details

Item
Crimper
Capacity
20 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Non-Insulated Open Plug Type Connectors 2.8, 4.8 mm
Features
Repetitive, High Crimping Quality, Optimum Transmission of force, Good Handling
Material
Chrome Vanadium Steel
Strips
No
Max. Crimping Force
Not Rated
For Use With
2.8, 4.8mm Crimping Non-Insulated Open Plug Type Connectors
Insulated / Uninsulated
Uninsulated
Cuts
No
Adjustable
Manual
Standards
REACH Compliant
Replacement Die Code
None
Primary Crimping Application
Electrical Wire and Cable
Tool Weight
1.09 lb
Type
PreciForce, 3-Position Contact
Minimum Crimping Capacity
20 AWG
Includes Crimping Die
No
Maximum Crimping Capacity
10 AWG
Grip Style
Deluxe Cushion
Replacement Die Part Number
None
Body Material
Steel
Includes Wire Stripper
No
Crimper Style
Crimping Pliers
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Includes Wire Cutter
No
Compatible Connector Type
Open plug width 4.8 + 6.3 mm
Adjustability
Manual
Compatible Terminal Type
Uninsulated
Ratcheting Mechanism
Yes
Maximum Crimping Force
Not Rated

Description

When you need to strip and crimp wires, the KNIPEX 97 52 35 Crimper is the tool for the job. It provides high-quality crimping with repetitive action. The 3/4 in. capacity allows you to handle 20 to 10 AWG wire sizes. Its manual adjustment lets you get optimum transmission of force while providing good handling. Made of chrome vanadium steel, this 8 3/4 in. long crimper has multi-component grips that are comfortable and easy to hold onto when applying pressure. When it comes to stripping and crimping wires, nothing beats the KNIPEX 97 52 35 Crimper for performance and quality results every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.