Zoro Homepage

8 3/4 in Crimper 20 to 10 AWG

  • Mfr # 97 52 36

  • Zoro # G4783082


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 to 10 AWG
Overall Length
8 3/4 in
Handle Type
Non-Insulated
Insulated
No
Application
For Crimping Insulated Terminals And Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 36
Zoro #
G4783082
UPC #
843221006181
Country of Origin
Germany

Dimensions

Overall Length
8 3/4 in
Tool Length
8 5/8 in
Maximum Compatible Wire Size
10 AWG
Number of Crimping Sizes
3
Minimum Compatible Wire Size
20 AWG

Description

When you are working with insulated terminals, plug connectors and butt connectors, the KNIPEX 97 52 36 Crimper is the tool to have on hand. This crimper has a capacity of 20 to 10 AWG. It is designed for electrical wire and cable, making it ideal for automotive work. The multi component handle offers an ergonomic grip. With a burnished finish, this 8 3/4 in. long crimper will meet your demands time after time. When you need to strip or cut through insulated wires or cables quickly and efficiently, rely on the KNIPEX 97 52 36 Crimper.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.