Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 3/4 in Crimper 20 to 7 AWG

  • Mfr # 97 52 33

  • Zoro # G6824395


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 to 7 AWG
Overall Length
8 3/4 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 33
Zoro #
G6824395
UPC #
843221015824
Country of Origin
Germany

Dimensions

Overall Length
8 3/4 in
Tool Length
8 1/2 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
8 AWG
Number of Crimping Sizes
4

Details

Item
Crimper
Capacity
20 to 7 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Non-Insulated Terminals And Plug Connections
Features
Repetitive, High Crimping Quality, Optimum Transmission of force, Good Handling
Material
Chrome Vanadium Steel
Strips
No
Max. Crimping Force
Not Rated
Cuts
No
Replacement Die Code
None
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
For Use With
Non-Insulated Terminals and Plug Connections
Standards
REACH Compliant
Tool Weight
1.07 lb
Type
PreciForce, 4-Position Contact
Grip Style
Deluxe Cushion
Includes Crimping Die
No
Includes Wire Cutter
No
Replacement Die Part Number
None
Maximum Crimping Force
Not Rated
Compatible Terminal Type
Uninsulated
Adjustability
Manual
Body Material
Steel
Crimping Capacity
0.5 to 10 mm, 22 to 8 AWG
Includes Wire Stripper
No
Compatible Connector Type
Butt Connectors, Press Connectors
Connector Color Code
Blue, Red
Crimper Style
Crimping Pliers

Description

This KNIPEX 97 52 33 8 3/4 in Crimper is the ideal tool for assembling non-insulated crimp terminals, tube and compression cable lugs. The tool offers repetitive high crimping quality, optimum transmission of force and good handling. It can handle 20 to 7 AWG wire sizes. With a manual adjustable feature, you can easily control the depth of the cutters. Made from chrome vanadium steel, this tool has multi-component grips that are comfortable to use. This KNIPEX Wire Stripper & Crimper is an essential piece of equipment you will want to have on hand for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.