Zoro Homepage

8 3/4 in Crimper 27 to 13 AWG

  • Mfr # 97 52 34

  • Zoro # G7125045


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Capacity
27 to 13 AWG
Overall Length
8 3/4 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 34
Zoro #
G7125045
UPC #
843221015831
Country of Origin
Germany

Dimensions

Overall Length
8 3/4 in
Tool Length
8 5/8 in
Number of Crimping Sizes
4
Maximum Compatible Wire Size
13 AWG
Minimum Compatible Wire Size
27 AWG

Details

Item
Crimper
Capacity
27 to 13 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Non-Insulated Open Plug Type Connectors 2.8, 4.8 mm
Features
Repetitive, High Crimping Quality, Optimum Transmission of force, Good Handling
Material
Chrome Vanadium Steel
Standards
REACH Compliant
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Cuts
No
For Use With
2.8, 4.8mm Crimping Non-Insulated Open Plug Type Connectors
Strips
No
Max. Crimping Force
Not Rated
Tool Weight
1.06 lb
Type
PreciForce, 4-Position Contact
Includes Crimping Die
No
Minimum Crimping Capacity
27 AWG
Includes Wire Cutter
No
Grip Style
Deluxe Cushion
Compatible Terminal Type
Uninsulated
Body Material
Steel
Includes Wire Stripper
No
Adjustability
Manual
Crimper Style
Controlled-Cycle - Crimping Pliers
Ratcheting Mechanism
Yes
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Compatible Connector Type
Non-Insulated Open Barrel Connectors
Crimping Capacity
13 AWG, 15 AWG, 17 AWG, 19 AWG, 21 AWG, 23 AWG, 25 AWG, 27 AWG
Maximum Crimping Capacity
13 AWG

Description

Crimper, Crimper Style Controlled-Cycle - Crimping Pliers, Crimping Capacity 13 AWG, 15 AWG, 17 AWG, 19 AWG, 21 AWG, 23 AWG, 25 AWG, 27 AWG, Compatible Connector Type Non-Insulated Open Barrel Connectors, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 27 AWG, Maximum Compatible Wire Size 13 AWG, Maximum Crimping Force Not Rated, Tool Length 8 5/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.