Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-3/4" Revolving Punch Pliers, Powder Coated

  • Mfr # 90 70 220

  • Zoro # G4466472


product price: $26.89
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Revolving Punch Pliers
Hole Size (In.)
5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in
Overall Length (In.)
8 45/64 in
Throat Depth (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90 70 220
Zoro #
G4466472
UPC #
843221005627
Country of Origin
Germany

Dimensions

Hole Size (In.)
5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in
Overall Length (In.)
8 45/64 in
Throat Depth (In.)
1 3/4 in
Minimum Hole Size
2 mm
Throat Depth
1 3/4 in
Number of Hole Sizes
6
Maximum Hole Size
5 mm
Hole Sizes Punched
5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in
Overall Length
8 3/4 in

Details

Plier Product Group
Pliers
Plier Item
Revolving Punch Pliers
Item
Revolving Punch Plier
Application
For Punching Holes In Leather, Plastic, Rubber, Canvas, Cardboard
Construction
High Strength Steel, Powder Coated
Handle
High Strength Steel
Jaw Opening Type
Spring Return
Handle Color
Red
Grip Style
Standard Cushion
Series
90
Plier Material
Steel
Weight
0.553 lb
Finish
Powder Coated
Material Applications
Canvas, Cardboard, Leather, Plastic, Rubber
Handle Style
Standard
Features
Protection Against Rust
Tether Ready
No
Plier Type
Revolving Punch Pliers

Description

Revolving Punch Plier, Plier Type Revolving Punch Pliers, Overall Length 8 3/4 in, Material Applications Canvas, Cardboard, Leather, Plastic, Rubber, Number of Hole Sizes 6, Grip Style Standard Cushion, Tether Ready No, Minimum Hole Size 2 mm, Maximum Hole Size 5 mm, Features Protection Against Rust, Finish Powder Coated, Handle Color Red, Handle Style Standard, Hole Sizes Punched 5/64 in, 3/32 in, 1/8 in, 9/64 in, 5/32 in, 13/64 in, Jaw Opening Type Spring Return, Plier Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.