Zoro Homepage

8" Cable Shear, Shear Cut

  • Mfr # 95 11 200 SBA

  • Zoro # G3250931


product price: $64.35
/ea

Key Features

Overall Length
8 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Plastic Coated Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 11 200 SBA
Zoro #
G3250931
UPC #
843221000332
Country of Origin
Germany

Dimensions

Overall Length
8 in
For Maximum Diameter Copper Electrical Cable
25/32 in
For Maximum Diameter Data Cable
25/32 in
For Maximum Diameter Aluminum Electric Cable
25/32 in
For Maximum Wire Thickness
2 AWG

Details

Item
Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Plastic Coated Grip
Handle Material
Plastic
Jaw Material
Steel
Includes Cushioned Grip
No
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
Ratcheting Jaw
No
Insulated
No
Weight
0.6 lb
Cutter Type
General Purpose Cable Cutter
Grip Material
Plastic
For Wire/Cable Type
Electrical/Data Cable
Handle Color
Red
Adjustment Type
Screw
Application
For Cutting Copper and Aluminum Cable Single Strand and Multiple Conductor

Description

Cable Cutter, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness 2 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 25/32 in, For Maximum Diameter Aluminum Electric Cable 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.