Zoro Homepage

8" Cable Shears, Steel, Multi-Component Grip

  • Mfr # 95 12 200

  • Zoro # G6146673


product price: $71.35
/ea

Key Features

Overall Length
8 in
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 12 200
Zoro #
G6146673
UPC #
843221002176
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
1-43/64"
For Maximum Diameter Data Cable
25/32 in
For Maximum Diameter Copper Electrical Cable
25/32 in
For Maximum Wire Thickness
2 AWG
For Maximum Diameter Aluminum Electric Cable
25/32 in

Details

Item
Cable Shears
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Material
Steel
Handle Material
Multi-Component
Handle Color
Blue; Red
Jaw Material
Steel
For Wire/Cable Type
Electrical/Data Cable
Includes Cushioned Grip
Yes
Insulated
No
Adjustment Type
Screw
Cutter Type
General Purpose Cable Cutter
Grip Material
Multi-Component
Ratcheting Jaw
No
Weight
0.7 lb
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables

Description

Cable Shears, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness 2 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 25/32 in, For Maximum Diameter Aluminum Electric Cable 25/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.