Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Chain Nose Side Cutting Plier, Insulated

  • Mfr # 26 18 200 US

  • Zoro # G9750343


product price: $44.25
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Covers, VDE Tested
Features
Elastic Precision Points, Forged, Oil-Hardened
Jaw Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 18 200 US
Zoro #
G9750343
UPC #
843221002527
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
2 7/8 in
Jaw Width
3/4 in
Tip Width
1/8 in
Cutter Length
2 7/8 in
Jaw Thickness
3/8 in
Tip Thickness
3/32 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Covers, VDE Tested
Features
Elastic Precision Points, Forged, Oil-Hardened
Voltage Rating
1,000 V
Gripping Surface
Serrated
ESD Safe
No
Insulated / Uninsulated
Insulated
Wire Stripper
Yes
Standards
DIN EN 60900, IEC 60900
Insulated
Yes
Plier Product Group
Pliers
Handle Color
Multicolored
Joint Type
Solid
Wire Crimper
No
Side Cutter
Yes
Tether Capable
Tether Capable
Jaw Bend
0 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
Application
Wire Cutting
Finish
Black Atramentized
Includes Wire Stripper
Yes
Plier Type
Needle Nose Pliers
Non-Sparking
No
Nose Shape
Chain
Additional Tool Functions
Cutter
Maximum Jaw Opening
1 in
Jaw Opening Type
Manual
Maximum Wire Cutting Gauge
0.125 in
Surface Hardness
61 HRC
Jaw Texture
Serrated
ESD-Safe
No
Grip Style
Knurled
Cutting Capacities
1/8 in (Medium-Hard Wire), 3/32 in (Hard Wire)
Weight
0.454 lb
Includes Wire Cutter
Yes
Plier Material
Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Handle Style
Cushion Grip
Tether Ready
No
Steel Type
Vanadium Steel
Cutting Capacity by Material
5/64 in Hard, 1/8 in Medium Hard Wire
Spring Assist Handle
No

Description

When you need to cut wire, the KNIPEX 26 18 200 US 8" Chain Nose Side Cutting Plier is an essential tool. With its insulated handle, it will protect you from shocks while you work. The VDE tested pliers are ideal for cutting hard and medium hard wire. Its multi-component covers offer insulation that protects against electric shock. This long nose plier has a jaw length of 2 7/8 in., jaw width of 11/16 in., and an overall length of 8 in. It has a V voltage rating of 1000V and is made of vanadium steel with a red/yellow handle color. If you are looking for high quality long nose pliers, this KNIPEX 26 18 200 US 8" Chain Nose Side Cutting Plier will be perfect for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.