Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Cycle Pliers w/ Angled Head, Plastic Grip

  • Mfr # 84 21 200

  • Zoro # G1679268


product price: $39.89
/ea

Key Features

Overall Length
7 7/8 in
Material
Tool Steel
Handle Type
Plastic Coated
Features
For Very Narrow Screw Connections
Jaw Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84 21 200
Zoro #
G1679268
UPC #
843221013929
Country of Origin
Germany

Dimensions

Overall Length
7 7/8 in
Jaw Length
2 1/2 in
Jaw Width
1 1/4 in
Tip Width
1/2 in
Jaw Thickness
1/8 in
Recess Diameter
15/64 in

Details

Item
Cycle Plier
Material
Tool Steel
Handle Type
Plastic Coated
Features
For Very Narrow Screw Connections
Plier Product Group
Pliers
Insulated
No
Tether Capable
Tether Capable
ESD Safe
No
Nose Type
Recessed
Handle Color
Red
Tether Style
Tether Capable
Finish
Black Atramentized
Jaw Opening Type
Manual
Jaw Shape
Curved
Weight
0.401 lb
Grip Style
Standard Cushion
Plier Material
Steel
Non-Sparking
No
Tether Ready
No
Steel Type
Tool Steel
Head Offset Angle
20 Degrees
Maximum Jaw Opening
1 in
Plier Type
Cycle Pliers
ESD-Safe
No
For Use With
Narrow Screw
Grip Material
Plastic
Handle Style
Dipped
Spring Assist Handle
No

Description

Cycle Plier, Plier Type Cycle Pliers, Jaw Length 2 1/2 in, Jaw Width 1 1/4 in, Overall Length 7 7/8 in, Maximum Jaw Opening 1 in, Grip Style Standard Cushion, Tether Ready No, Insulated No, Non-Sparking No, ESD-Safe No, Recess Diameter 15/64 in, Features For Very Narrow Screw Connections, Finish Black Atramentized, For Use With Narrow Screw, Grip Material Plastic, Handle Color Red, Handle Style Dipped, Head Offset Angle 20 Degrees , Jaw Opening Type Manual, Jaw Shape Curved, Jaw Thickness 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.