Zoro Homepage

8" External Circlip Pliers, Plastic Grip

  • Mfr # 46 11 A2

  • Zoro # G0584949


product price: $29.29
/ea

Key Features

Overall Length
7 1/8 in
Material
Chrome Vanadium Steel
Features
Nonslip Tips
Finish
Atramentized (Phosphate Coat)
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46 11 A2
Zoro #
G0584949
UPC #
843221002725
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
For Minimum Shaft Diameter
19 mm
Tip Diameter
0.071 in
For Maximum Shaft Diameter
60 mm

Details

Item
Snap Ring Plier External Straight
Material
Chrome Vanadium Steel
Features
Nonslip Tips
Finish
Atramentized (Phosphate Coat)
Non-Sparking
No
For Ring Type
External
Weight
134 g
Tip Angle
0 Degrees
Plier Type
Retaining Ring Pliers
Steel Type
Chrome Vanadium Steel
For Use With
External Circlips
Grip Material
Plastic
Plier Material
Steel
Tether Ready
No
ESD-Safe
No
Jaw Opening Type
Spring Return
Standards
DIN 5254 A
Handle Type
Plastic Coated

Description

Snap Ring Plier External Straight, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Overall Length 7 1/8 in, Tip Diameter 0.071 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 19 mm, For Maximum Shaft Diameter 60 mm, Jaw Opening Type Spring Return, Tether Ready No, ESD-Safe No, Features Nonslip Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.