Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" High Leverage 12-Degree Angled Diagonal Cutters, Comfort Grip

  • Mfr # 74 22 200

  • Zoro # G4782601


product price: $44.30
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 22 200
Zoro #
G4782601
UPC #
843221005177
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Jaw Thickness
7/16 in
Maximum Wire Cutting Diameter
0.094 in
For Maximum Diameter Hard Steel
1/8 in
Cutter Length
7/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Tether Capable
Tether Capable
Insulated
No
Voltage Rating
Not Rated
Jaw Bend
12 Degrees
Nose Type
Oval
Wire Stripper
No
Plier Product Group
Pliers
Insulated / Uninsulated
Uninsulated
Handle Color
Multicolored
ESD Safe
No
Standards
DIN ISO 5749
Finish
Polished
Steel Type
Chrome Vanadium Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Grip Material
Bi-Material
Non-Sparking
No
Cut Profile
Standard
Jaw Opening Type
Spring Return
Blade Material
Chrome Vanadium Steel
Plier Material
Steel
Grip Style
Deluxe Cushion
Cutter Type
Diagonal Cutting Pliers
Tether Ready
No
Nose Shape
Oval
Includes Voltage Detection Module
No
Head Offset Angle
12 Degrees
ESD-Safe
No
Head Type
Angled
Additional Tool Functions
Wire Cutter
Weight
0.66 lb
Series
74
Surface Hardness
64 HRC
Plier Type
Diagonal Cutting Pliers
High Leverage
Yes
Handle Style
Standard
Maximum Jaw Opening
1/8 in
Cutting Capacity by Material
1/8 in Med Hard, 5/64 in Piano, 7/64 in Hard
Spring Assist Handle
Yes

Description

The KNIPEX 74 22 200 8" High Leverage Diagonal Cutter is the ideal tool for cutting wire and small bars. The ergonomic grip offers comfort, control and precision when working with this diagonal cutter. This high leverage diagonal cutter has a 1 1/8 in. jaw width, which provides greater stability when cutting wire or small bars. It has an overall length of 8 in., a 7/8 in. jaw length and bevel cut jaws that offer more room to work with when using this plier. With chrome vanadium steel construction, you can expect it to last for years of use without bending or breaking even under pressure. A multi-component grip makes the handle more comfortable to hold while working on tough jobs. The KNIPEX 74 22 200 8" High Leverage Diagonal Cutter is the perfect addition to your tool collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.