Zoro Homepage

8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated

  • Mfr # 74 08 200 SBA

  • Zoro # G2907563


product price: $51.99
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 08 200 SBA
Zoro #
G2907563
UPC #
843221000523
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
For Maximum Diameter Hard Steel
1/8 in
Maximum Wire Cutting Diameter
0.094 in
Cutter Length
7/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Standards
ASTM F-1505-01, IEC 60900
Plier Product Group
Pliers
ESD Safe
No
Jaw Bend
0 Degrees
Wire Stripper
No
Tether Capable
Tether Capable
Insulated / Uninsulated
Insulated
Voltage Rating
1,000 V
Insulated
Yes
Nose Type
Oval
Handle Color
Multicolored
Blade Material
Chrome Vanadium Steel
Finish
Polished
Series
74
High Leverage
Yes
Handle Style
Standard
Additional Tool Functions
Wire Cutter
Steel Type
Chrome Vanadium Steel
Surface Hardness
64 HRC
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Includes Voltage Detection Module
Yes
Maximum Jaw Opening
1/8 in
Cut Profile
Standard
Weight
0.67 lb
Plier Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Tether Ready
No
Grip Style
Deluxe Cushion
Plier Material
Steel
Nose Shape
Oval
Cutter Type
Diagonal Cutting Pliers
Jaw Opening Type
Manual
ESD-Safe
No
Non-Sparking
No
Cutting Capacity by Material
1/8 in Hard, 11/64 in Medium, 3/32 in Piano
Spring Assist Handle
No

Description

If you need to cut wire, this KNIPEX 74 08 200 SBA 8" High Leverage Diagonal Cutter is the tool for the job. It features a 1000V voltage rating and ergonomic handle, making it safe to use. With a jaw width of 1 1/16 in., this diagonal cutting plier has a beveled edge that allows you to adjust the blade to accommodate any size wire. The chrome vanadium steel jaws provide superior durability and can withstand up to 1000V of voltage. This insulated high leverage diagonal cutter has an overall length of 8 in. and a jaw length of 7/8 in.. The plier's handle is ergonomically designed for comfort and ease of use. You will appreciate having this KNIPEX 74 08 200 SBA 8" High Leverage Diagonal Cutter on hand when you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.